Generic Parts Service GWK-JETPTW-CK
Generic Parts Service
GWK-JETPTW-CK
Manual Hydraulic Pallet Jack Complete Wheel Kit - Jet PTW, 3 x 3-3/4 in Load Wheel Size, 7 x 2 in Steer Wheel Size
MI ITEM #07153112
MFR #GWK-JETPTW-CK
Quote Required
This product requires a Quote Request
Manual Hydraulic Pallet Jack Complete Wheel Kit - Jet PTW, 3 x 3-3/4 in Load Wheel Size, 7 x 2 in Steer Wheel Size
MI ITEM #07153112
MFR #GWK-JETPTW-CK
Generic Parts Service GWK-JETPTW-CK
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Pallet Jack Complete Wheel Kit - Jet PTW, 3 x 3-3/4 in Load Wheel Size, 7 x 2 in Steer Wheel Size
MI ITEM #07153112
MFR #GWK-JETPTW-CK

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
GWK-JETPTW-CK LOAD WHEEL KIT

Specifications

Description Keyword
Jet PTW
For Use With Brand
Jet, Jet
For Use With Model
PTW
Load Wheel Kit Contents
(2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
Load Wheel Size (Diameter x Width)
3 in - 3-3/4 in
Steer Wheel Kit Contents
(2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
Steer Wheel Size (Diameter x Width)
7.0000 in - 7 in
Wheel Kit Type
Manual Hydraulic Pallet Jack Complete Wheel Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data