Motion
GWK-ECO2-LW
Manual Hydraulic Pallet Jack Load Wheel Kit - Mobile ECO I-55 (Newer), 3 x 3-3/4 in Load Wheel Size
MI ITEM #07153113
MFR #GWK-ECO2-LW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Pallet Jack Load Wheel Kit - Mobile ECO I-55 (Newer), 3 x 3-3/4 in Load Wheel Size
MI ITEM #07153113
MFR #GWK-ECO2-LW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Load Wheel Size Diameter X Width
    3 x 3-3/4 in
  • Weight
    6.5 lbs

Details

  • Description Keyword
    Mobile ECO I-55 (Newer)
  • For Use With Brand
    Mobile
  • For Use With Model
    ECO I-55 (Newer)
  • Harmonization Code
    8431.20.00.00
  • Load Wheel Kit Contents
    (2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
  • Wheel Kit Type
    Manual Hydraulic Pallet Jack Load Wheel Kit

Overview

Mfr description
GWK-ECO2-LW LOAD WHEEL KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought