Motion
5EL102K
1-1/8" Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #07153562
MFR #5EL102K
List Price$301.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #07153562
MFR #5EL102K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$301.92/each for your price

Overview

Mfr description
5EL102K

Specifications

  • Outside Diameter
    2.1250 in
  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    1.1250 in
  • UPC_NO
    662786018497
  • Style
    High Strength
  • Weight
    2.65 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought