Motion
061044

MARKAL
061044

Markal® Quik Stik® Fast-drying solid paint in twist-up holder - Fluorescent Pink, Pocket Clip Not Included
Mi Item #07156181
MFR #061044
Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
061044

Markal® Quik Stik® Fast-drying solid paint in twist-up holder - Fluorescent Pink, Pocket Clip Not Included
Mi Item #07156181
MFR #061044

Mfr description
61044 TWIST MKR QUIK STIK FL. PINK
  • Quik Stik is a smooth-marking solid paint crayon that dries quickly to leave a bold, permanent mark on most surfaces.
  • The durable plastic twist-up holder prevents breakage.
  • Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.41/each

Specifications

Dimensions

  • Height
    6 in
  • Length
    0.75 in
  • Weight
    0.065 lbs
  • Width
    0.75 in

Details

  • Color
    Fluorescent Pink
  • Country of Origin
    US
  • Harmonization Code
    9609100000
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Paint
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    0 °F
  • Surface Material
    Glass | Steel and Iron | Ceramic | Lumber and Timber | Concrete and Stone | Rubber and Tires | Plastic
  • Temperature Range
    0 to 392 °F
  • UPC_NO
    048615610443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)