Motion
NJ304ETC3
Cylindrical Roller Bearing - Straight, 20 mm ID, 52 mm OD, 52 mm Width
Mi Item #07157589
MFR #NJ304ETC3
Price$191.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 20 mm ID, 52 mm OD, 52 mm Width
Mi Item #07157589
MFR #NJ304ETC3

Mfr description
NJ304ETC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.42/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    52 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176632235
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176632235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)