Motion
NJ305EMC4
Cylindrical Roller Bearing - Straight, 25 mm ID, 62 mm OD, 62 mm Width
MI ITEM #07157591
MFR #NJ305EMC4
Price$175.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 25 mm ID, 62 mm OD, 62 mm Width
MI ITEM #07157591
MFR #NJ305EMC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.40/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    62 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176675294
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176675294

Overview

Mfr description
NJ305EMC4 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought