Motion
NJ321EMC4
NSK Medium Cylindrical Roller Bearing, 105 mm Dia Bore, 225 mm OD, 1 Row, 49 mm W, 525000 N Dynamic/480000 N Static Load
Mi Item #07157616
MFR #NJ321EMC4
Price$2,752.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 105 mm Dia Bore, 225 mm OD, 1 Row, 49 mm W, 525000 N Dynamic/480000 N Static Load
Mi Item #07157616
MFR #NJ321EMC4

Mfr description
NJ321EMC4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,752.90/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    49 mm
  • Outer Ring Width
    49 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    225 mm
  • Weight
    21.94 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176670091
  • Maximum RPM (Grease)
    2600 rpm
  • Maximum RPM (Oil)
    3200 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176670091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)