Motion
NJ410MC3
NSK Heavy Cylindrical Roller Bearing, 50 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 129000 N Dynamic/124000 N Static Load
Mi Item #07157628
MFR #NJ410MC3
Price$930.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 50 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 129000 N Dynamic/124000 N Static Load
Mi Item #07157628
MFR #NJ410MC3

Mfr description
NJ410MC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.48/each

Specifications

Dimensions

  • Overall Width  
    130 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176401244
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176401244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)