Motion
NJ412MC4
NSK Heavy Cylindrical Roller Bearing, 60 mm Dia Bore, 150 mm OD, 1 Row, 35 mm W, 167000 N Dynamic/168000 N Static Load
MI ITEM #07157631
MFR #NJ412MC4
Price$836.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 60 mm Dia Bore, 150 mm OD, 1 Row, 35 mm W, 167000 N Dynamic/168000 N Static Load
MI ITEM #07157631
MFR #NJ412MC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$836.19/each

Specifications

Dimensions

  • Overall Width  
    150 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176401282
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176401282

Overview

Mfr description
NJ412MC4 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought