Motion
NU1010MC3
NSK Extra Light Cylindrical Roller Bearing, 50 mm Dia Bore, 80 mm OD, 1 Row, 16 mm W, 32000 N Dynamic/36000 N Static Load
MI ITEM #07157645
MFR #NU1010MC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 50 mm Dia Bore, 80 mm OD, 1 Row, 16 mm W, 32000 N Dynamic/36000 N Static Load
MI ITEM #07157645
MFR #NU1010MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    80 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176401725
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176401725

Overview

Mfr description
NU1010MC3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text