Motion
NU1014
Cylindrical Roller Bearing - Straight, 70 mm ID, 110 mm OD, 110 mm Width
MI ITEM #07157651
MFR #NU1014
Price$748.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 70 mm ID, 110 mm OD, 110 mm Width
MI ITEM #07157651
MFR #NU1014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$748.29/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    110 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176925832
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176925832

Overview

Mfr description
NU1014 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought