Motion
NU1021MC3
NSK Extra Light Cylindrical Roller Bearing, 105 mm Dia Bore, 160 mm OD, 1 Row, 26 mm W, 109000 N Dynamic/149000 N Static Load
MI ITEM #07157659
MFR #NU1021MC3
Price$1,589.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 105 mm Dia Bore, 160 mm OD, 1 Row, 26 mm W, 109000 N Dynamic/149000 N Static Load
MI ITEM #07157659
MFR #NU1021MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,589.43/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    26 mm
  • Outer Ring Width
    26 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    160 mm
  • Weight
    4.03 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176401916
  • Maximum RPM (Grease)
    4000 rpm
  • Maximum RPM (Oil)
    4800 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176401916

Overview

Mfr description
NU1021MC3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text