Motion
NU1028M
Cylindrical Roller Bearing - Straight, 140 mm ID, 210 mm OD, 210 mm Width
Mi Item #07157660
MFR #NU1028M
Price$3,001.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 140 mm ID, 210 mm OD, 210 mm Width
Mi Item #07157660
MFR #NU1028M

Mfr description
NU1028M CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,001.49/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    210 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176401961
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176401961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)