Motion
NU1052MC3
NSK Extra Light Cylindrical Roller Bearing, 260 mm Dia Bore, 400 mm OD, 1 Row, 65 mm W, 645000 N Dynamic/1000000 N Static Load
MI ITEM #07157665
MFR #NU1052MC3
Price$14,692.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 260 mm Dia Bore, 400 mm OD, 1 Row, 65 mm W, 645000 N Dynamic/1000000 N Static Load
MI ITEM #07157665
MFR #NU1052MC3

Mfr description
NU1052MC3 CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,692.85/each

Specifications

Dimensions

  • Overall Width  
    400 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176402128
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176402128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)