Motion
NU1072C3
NSK Extra Light Cylindrical Roller Bearing, 360 mm Dia Bore, 540 mm OD, 1 Row, 82 mm W, 1110000 N Dynamic/1830000 N Static Load
MI ITEM #07157668
MFR #NU1072C3
Your Price$30,844.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 360 mm Dia Bore, 540 mm OD, 1 Row, 82 mm W, 1110000 N Dynamic/1830000 N Static Load
MI ITEM #07157668
MFR #NU1072C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30,844.69/each(List $38,555.86)

Overview

Mfr description
NU1072C3 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    1300 rpm
  • Maximum RPM (Grease)
    1000 rpm
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Inner Ring Width
    82 mm
  • Outer Ring Width
    82 mm
  • Fillet Radius
    5 mm
  • Series
    10
  • Weight
    142.42 lbs
  • Manufacturer Upc Number
    029176926211
  • UPC_NO
    029176926211
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text