Motion
NU1080C3
NSK Extra Light Cylindrical Roller Bearing, 400 mm Dia Bore, 600 mm OD, 1 Row, 90 mm W, 1360000 N Dynamic/1280000 N Static Load
Mi Item #07157670
MFR #NU1080C3
Price$38,695.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 400 mm Dia Bore, 600 mm OD, 1 Row, 90 mm W, 1360000 N Dynamic/1280000 N Static Load
Mi Item #07157670
MFR #NU1080C3

Mfr description
NU1080C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,695.69/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    5 mm
  • Inner Ring Width
    90 mm
  • Outer Ring Width
    90 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    600 mm
  • Weight
    194.45 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176926228
  • Maximum RPM (Grease)
    900 rpm
  • Maximum RPM (Oil)
    1100 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176926228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)