Motion
NU236EMC3
NSK Light Cylindrical Roller Bearing, 180 mm Dia Bore, 320 mm OD, 1 Row, 52 mm W, 770000 N Dynamic/850000 N Static Load
MI ITEM #07157673
MFR #NU236EMC3
Your Price$5,449.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 180 mm Dia Bore, 320 mm OD, 1 Row, 52 mm W, 770000 N Dynamic/850000 N Static Load
MI ITEM #07157673
MFR #NU236EMC3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$5,449.50/each(List $6,495.40)

Overview

Mfr description
NU236EMC3 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    2200 rpm
  • Maximum RPM (Grease)
    1900 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    52 mm
  • Outer Ring Width
    52 mm
  • Fillet Radius
    3 mm
  • Series
    2
  • Weight
    41.01 lbs
  • Manufacturer Upc Number
    029176867354
  • UPC_NO
    029176867354
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text