Motion
NU248EMC3
NSK Light Cylindrical Roller Bearing, 240 mm Dia Bore, 440 mm OD, 1 Row, 72 mm W
Mi Item #07157674
MFR #NU248EMC3
Price$17,457.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 240 mm Dia Bore, 440 mm OD, 1 Row, 72 mm W
Mi Item #07157674
MFR #NU248EMC3

Mfr description
NU248EMC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,457.63/each

Specifications

Dimensions

  • Overall Width  
    440 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176953859
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176953859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)