Motion
NU1040MC3
NSK Extra Light Cylindrical Roller Bearing, 200 mm Dia Bore, 310 mm OD, 1 Row, 51 mm W, 390000 N Dynamic/580000 N Static Load
MI ITEM #07158521
MFR #NU1040MC3
List Price$7,173.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 200 mm Dia Bore, 310 mm OD, 1 Row, 51 mm W, 390000 N Dynamic/580000 N Static Load
MI ITEM #07158521
MFR #NU1040MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,173.43/each for your price

Overview

Mfr description
NU1040MC3 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    2400 rpm
  • Maximum RPM (Grease)
    2000 rpm
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Inner Ring Width
    51 mm
  • Outer Ring Width
    51 mm
  • Fillet Radius
    2.1 mm
  • Series
    10
  • Weight
    30.86 lbs
  • Manufacturer Upc Number
    029176402098
  • UPC_NO
    029176402098
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought