Motion
190TMHD-KFA
Master Portable Heater with Cord - 190000 Btu, Diesel, Kerosene, Forced Air, 4750 ft² Heating Area
Mi Item #07166450
MFR #190TMHD-KFA
Price$788.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Portable Heater with Cord - 190000 Btu, Diesel, Kerosene, Forced Air, 4750 ft² Heating Area
Mi Item #07166450
MFR #190TMHD-KFA

Mfr description
190TMHD-KFA 190K BTU KEROSENE FORCED AIR
  • Built-in calibrated air pressure gauge
  • Built-in thermostat
  • Heavy-duty pneumatic wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$788.39/each

Specifications

Dimensions

  • Weight
    58 lbs

Details

  • Additional Details
    Thermostat
  • BTU
    190000 Btu
  • Color
    Yellow
  • Features & Benefits
    • Built-in calibrated air pressure gauge • Built-in thermostat • Heavy-duty pneumatic wheels • Digital temperature readout and LED diagnostics* • Industrial grade sealed electric motor • Easy lift handle • Automatic safety shut-off system • Power on/off switch • CSA certified • Fuel gauge • One year warranty
  • Fuel Tank Capacity
    13 gal (US)
  • Harmonization Code
    7322.90.0015
  • Heat Transfer Type
    Forced Air
  • Heating Area
    4750 ft²
  • Heating Power Source
    Diesel, Kerosene
  • Horsepower
    1/4 hp
  • Manufacturer Upc Number
    657888111900
  • Maximum Air Flow
    630 cfm
  • Number Of Speeds
    1
  • Phase
    1
  • UPC_NO
    657888111900
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)