Motion
P550105
P550105 FILTER
MI ITEM #07169584
MFR #P550105
Price$19.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550105 FILTER
MI ITEM #07169584
MFR #P550105

Mfr description
P550105 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.07/each

Specifications

Dimensions

  • Outside Diameter
    93 mm
  • Overall Length
    136 mm
  • Thread Size
    1 to 14 UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)