Motion
M5C-1500-595-BK-WT

BRADY
M5C-1500-595-BK-WT

Vinyl Label - Thermal Transfer
Mi Item #07169797
MFR #M5C-1500-595-BK-WT
Price$128.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M5C-1500-595-BK-WT

Vinyl Label - Thermal Transfer
Mi Item #07169797
MFR #M5C-1500-595-BK-WT

Mfr description
MC-1500-595-BK-WT 1-1/2" X 25' VINYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.03/each

Specifications

Dimensions

  • Overall Width
    1.5000 in

Details

  • Color
    Black, White
  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Vinyl Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)