Motion
3792D
HOSE PINCH-OFF PLIER 1-1/4X9-1/4"
Mi Item #07170151
MFR #3792D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOSE PINCH-OFF PLIER 1-1/4X9-1/4"
Mi Item #07170151
MFR #3792D

Mfr description
3792D HOSE PINCH OFF PLIERS 1-1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9-1/4 in
  • Outside Diameter
    1.2500 in

Details

  • Color
    Black
  • For Use With
    Water, Air, Fuel, or Vacuum Hoses
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Type
    Hose Pinch-Off Plier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)