Motion
1113251072
Type 27 Cut Off Wheel - 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 5/8-11 in Center Hole Diameter, 60 Grit, 13280 rpm
MI ITEM #07170183
MFR #1113251072
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type 27 Cut Off Wheel - 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 5/8-11 in Center Hole Diameter, 60 Grit, 13280 rpm
MI ITEM #07170183
MFR #1113251072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5/8-11 in
  • Height
    0.79
  • Length
    4.52
  • Weight
    2.45 lbs, 0.3
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.045 in
  • Width
    4.46

Details

  • Grit Number
    60
  • Manufacturer Upc Number
    622424790109
  • Max Rpm
    13280 rpm

Overview

Mfr description
1113251072 T27 4-1/2 X 0.045 X 5/8-11
  • Long Life, General Purpose Disc
  • Performs very well on stainless steel, carbon steel and aluminum
  • Advanced Aluminum Oxide Abrasive
  • Coated AO grain to increase productivity
  • Reinforced Resin - bonded Design
  • Provides safety and durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought