Osborn 1151250572
Osborn
1151250572
Type 1 - A Series Cut Off Wheel - 6 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 10200 rpm
MI ITEM #07170202
MFR #1151250572
List Price
$3.21
/each
List Price
$3.21
/each
Osborn
1151250572
Type 1 - A Series Cut Off Wheel - 6 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 10200 rpm
MI ITEM #07170202
MFR #1151250572
Osborn 1151250572
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Osborn
1151250572

Type 1 - A Series Cut Off Wheel - 6 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 10200 rpm
MI ITEM #07170202
MFR #1151250572

Availability:
Factory Order
List Price
$3.21
/each
List Price
$3.21
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1151250572 T01 6 X 0.045 X 7/8 A
  • Versatile, General Purpose Disc
  • Performs well on carbon steel, stainless steel and aluminum
  • Aluminum Oxide Abrasive
  • Tough grains cut fast to enhance productivity
  • Reinforced Resin - bonded Design
  • Provides safety and durability

Specifications

Center Hole Diameter
7/8 in, 7/8 in
Grit Number
60, 60
Manufacturer Upc Number
622424790130
Weight
3.40 lbs
Wheel Diameter
6 in, 6 in
Wheel Thickness
0.045 in, 0.045 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data