Motion
134ME00014C
Fixed Displacement Hydraulic Axial Piston Motor - ME
Mi Item #07170541
MFR #134ME00014C
Price$12,749.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Displacement Hydraulic Axial Piston Motor - ME
Mi Item #07170541
MFR #134ME00014C

Mfr description
134ME00014C MOTOR
  • Wide range of models
  • Smooth operation at low speed
  • Compact and easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,749.33/each

Specifications

Dimensions

  • Overall Height
    11.22 in
  • Overall Length
    14.25 in
  • Overall Width
    10.03 in

Details

  • Actual Mounting Flange
    Flange
  • Main Ports
    SAE/ISO Flange
  • Mounting Type
    Flange
  • Operating Pressure Range
    3988 psi
  • Series
    ME
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)