Motion
L 70100 123 3A

REELCRAFT IND. INC.
L 70100 123 3A

Power Cord Reel - Single Outlet Cord End, 100 ft., 20 A, 12 AWG, SEOOW
MI ITEM #07186358
MFR #L 70100 123 3A
Price$1,792.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
L 70100 123 3A

Power Cord Reel - Single Outlet Cord End, 100 ft., 20 A, 12 AWG, SEOOW
MI ITEM #07186358
MFR #L 70100 123 3A

Mfr description
L 70100 123 3A SGL REC 100' 20A
  • Compact design - Reels are 25% smaller than our heavy duty Series 80000 reels.
  • Guide rollers - The one piece design and stainless steel pins offer greater strength and easier serviceability.
  • All-steel electrical enclosure - Offers a stronger, more durable protective cover of electrical components.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,792.85/each

Specifications

Dimensions

  • Cord Length
    100 ft.
  • Overall Depth
    19-3/4 in
  • Overall Height
    20-1/4 in
  • Overall Width
    11-3/4 in
  • Weight
    74 lbs
  • Wire Gauge
    12 AWG
  • Wire Size (AWG)
    12 AWG

Details

  • Cord Color
    Black
  • Cord Ending
    Single Outlet
  • Cord Type
    SEOOW
  • Current
    20 A
  • Description Keyword
    Single Outlet Cord End
  • Grade
    Heavy Duty
  • Harmonization Code
    8479.89.9899
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Upc Number
    699567018124
  • Maximum Amps
    20 A
  • Nema Receptacle Configuration
    NEMA 5-20R
  • Number of Conductors
    3
  • Standards Met
    UL, CSA
  • Temperature Range
    Up to 125 °F
  • UPC_NO
    699567018124
  • Voltage
    125 V
  • Watts
    2500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)