Motion
XLC11-B
Two Shelf Heavy Duty Utility Cart - Number of Shelves: 2, 24.5 in Wide, 45.5 in Deep, 33 in High, Plastic
MI ITEM #07191339
MFR #XLC11-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Shelf Heavy Duty Utility Cart - Number of Shelves: 2, 24.5 in Wide, 45.5 in Deep, 33 in High, Plastic
MI ITEM #07191339
MFR #XLC11-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XLC11-B 45.5 X 24.5 X 33 UTILITY CART
  • Made in the USA
  • Made from 100% recycled plastic
  • 2.5 in deep-lidded shelves keep items secure
  • Legs are constructed as corner pieces rather than hollow legs, creating maximum shelf space

Specifications

  • Cart Type
    Shelf Cart
  • Number Of Shelves
    2
  • Shelf Type
    Flat
  • Cart Dimensions
    24.5 in W x 45.5 in D x 33 in H
  • Weight Capacity
    500 lbs
  • Cart Material
    Plastic
  • Width
    24.5 in
  • Country of Origin
    USA
  • Depth
    45.5 in
  • Height
    33 in
  • Material
    Plastic
  • Number Of Cart Wheels
    4
  • Outside Height
    33 in
  • Outside Length
    25-1/2 in
  • Outside Width
    45-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought