Motion
EC11HD-B
Tub Cart- Two Shelves - Number of Shelves: 2, 35.25 in Wide, 18 in Deep, 35.25 in High, Black
Mi Item #07191340
MFR #EC11HD-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tub Cart- Two Shelves - Number of Shelves: 2, 35.25 in Wide, 18 in Deep, 35.25 in High, Black
Mi Item #07191340
MFR #EC11HD-B

Mfr description
EC11HD-B 35 1/4 X 18 X 35 1/4 CART
  • Made in USA
  • Includes two 2.5″ deep tub shelves
  • Ergonomic push handle molded into top shelf
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cart Dimensions
    35.25 in W x 18 in D x 35.25 in H
  • Depth
    18 in
  • Height
    35.25 in
  • Outside Height
    35-1/2 in
  • Outside Length
    18 in
  • Outside Width
    35-1/4 in
  • Width
    35.25 in

Details

  • Cart Type
    Shelf Cart
  • Color
    Black
  • Country of Origin
    USA
  • Material
    Plastic
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Shelf Type
    Flat
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)