Motion
EC22HD-B
Utility Cart- Two Flat Shelves - Number of Shelves: 2, 35.25 in Wide, 18 in Deep, 31.5 in High, Black
MI ITEM #07191344
MFR #EC22HD-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Cart- Two Flat Shelves - Number of Shelves: 2, 35.25 in Wide, 18 in Deep, 31.5 in High, Black
MI ITEM #07191344
MFR #EC22HD-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EC22HD-B 35.25 X 18 X 31.5 CART BLACK
  • Made in USA
  • Includes two 1.625″ high flat shelves with .25″ retaining lip to secure items from sliding off
  • Rolling cart with four 5″ casters, two with locking brake (full swivel), two fixed non-locking casters

Specifications

  • Cart Type
    Shelf Cart
  • Number Of Shelves
    2
  • Shelf Type
    Flat
  • Cart Dimensions
    35.25 in W x 18 in D x 31.5 in H
  • Weight Capacity
    500 lbs
  • Caster Wheel Types
    (4) Locking Swivel
  • Caster Wheel Diameter
    5 in
  • Width
    35.25 in
  • Country of Origin
    USA
  • Depth
    18 in
  • Height
    31.5 in
  • Color
    Black
  • Material
    Plastic
  • Number Of Cart Wheels
    4
  • Outside Height
    34 in
  • Outside Length
    18 in
  • Outside Width
    35-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text