Motion
1CU406864JJ0556

AS RAYMOND
1CU406864JJ0556

Gas Spring with End Fittings GAS SPRING,CS,EXTN,10X23,L900,S406
MI ITEM #07193169
MFR #1CU406864JJ0556
List Price$102.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
1CU406864JJ0556

Gas Spring with End Fittings GAS SPRING,CS,EXTN,10X23,L900,S406
MI ITEM #07193169
MFR #1CU406864JJ0556

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.47/each for your price

Overview

Mfr description
1CU406864JJ0556 GAS PISTON
  • More than 12,000 standard per-engineered Gas Struts available – wide variety of options to choose from without needing to customize a part for an application
  • Salt spray 144-hour nitride certified
  • Provides a counterbalance for a variety of applications – applications are easier to operate with less force
  • As high as a 30,000 cycle life – less operational changeovers and better product quality
  • Economic high-volume quality supply – reliable and affordable performance

Specifications

  • Weight
    2
  • Length
    35.428000000000004
  • Width
    1
  • Height
    1
  • Body Material
    Carbon Steel W/Black Epoxy Paint
  • Extended Length
    35.428 in
  • Operating Temperature Range
    -25 – 80°C (-13 – 176°F)
  • Product Types
    Gas Spring
  • Rod Diameter
    0.393 in
  • Rod Material
    Black Nitride Carbon Steel
  • Series
    SPD Volumeline
  • Shoulder Length
    34.01 in
  • Stroke
    16 in
  • Thread
    M6 x 1
  • Tube Diameter
    0.866 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text