Motion
858057051
BladeRunner® 858057051 V-Belt - 5L Section, 0.6800 in Top Width, 41.000 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #07195404
MFR #858057051
Your Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 858057051 V-Belt - 5L Section, 0.6800 in Top Width, 41.000 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #07195404
MFR #858057051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.32/each(List $27.90)

Overview

Mfr description
7051BR BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.6800 in
  • Outside Length
    41.000 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    5L
  • Belt Category
    FHP Medium Horse-Power V-Belt
  • Belt Thickness
    0.34 in
  • Effective Length
    40.75 in
  • Outside Circumference
    41.26 in
  • Construction
    Wrapped
  • Material
    Polyester
  • Angle
    27 °
  • Weight
    0.37 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text