Motion
DS595I0200
Pipe Fitting - Cast Iron Material, 3/4 to 2-1/2 in Pipe Size
MI ITEM #07195426
MFR #DS595I0200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Cast Iron Material, 3/4 to 2-1/2 in Pipe Size
MI ITEM #07195426
MFR #DS595I0200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DS595I0200 DUPLEX STRAINER

Specifications

  • Pipe Size
    3/4 to 2-1/2 in
  • Material
    Cast Iron
  • Length
    17.75 in
  • Weight
    119 LB
  • Harmonization Code
    8421.29.0065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought