Motion
M21-750-7425

BRADY
M21-750-7425

Laboratory Label - Thermal Transfer
Mi Item #07204565
MFR #M21-750-7425
Price$51.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-750-7425

Laboratory Label - Thermal Transfer
Mi Item #07204565
MFR #M21-750-7425

Mfr description
M21-750-7425 LABEL, BLACK/WHITE, BLANK,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.05/each

Specifications

Dimensions

  • Overall Width
    0.7500 in

Details

  • Color
    Black, White
  • Material
    Polypropylene
  • Print Technology
    Thermal Transfer
  • Type
    Laboratory Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)