Motion
K070553
FleetRunner® 85522750 Automotive Micro V-Belt - K Section, 7 Ribs, 0.947 in Width, 55.84 in OAL, Standard Series
Mi Item #07204637
MFR #K070553
Price$100.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85522750 Automotive Micro V-Belt - K Section, 7 Ribs, 0.947 in Width, 55.84 in OAL, Standard Series
Mi Item #07204637
MFR #K070553

Mfr description
K070553 BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.12/each

Specifications

Dimensions

  • Overall Length
    55.84 in
  • Section Size
    K
  • Top Width
    0.947 in
  • Weight
    0.37 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)