Motion
14SN08427S001

ALBION INDUSTRIES
14SN08427S001

8.6000 in Wheel Diameter, 210 lbs Load Capacity
Mi Item #07204689
MFR #14SN08427S001
Price$184.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
14SN08427S001

8.6000 in Wheel Diameter, 210 lbs Load Capacity
Mi Item #07204689
MFR #14SN08427S001

Mfr description
14SN08427S001 8" SEMI-PNEU GATE CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.59/each

Specifications

Dimensions

  • Swivel Lead Length  
    1.7500 in
  • Tread Width
    2.5000 in
  • Wheel Diameter
    8.6000 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    210 lbs
  • Product Type
    Plate Casters
  • Series
    14 Gate Casters
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)