Motion
SB330-54A1/112S-210C

HYDAC CORP
SB330-54A1/112S-210C

2054008 Bladder Accumulator - 15.000 gal Accumulator Capacity, Bottom Repairable, 3000 psi Max, Threaded Connection, SAE 24 (1-7/8–12 UN) Fluid Port , SB 330 Series
Mi Item #07212694
MFR #SB330-54A1/112S-210C
Price$4,228.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SB330-54A1/112S-210C

2054008 Bladder Accumulator - 15.000 gal Accumulator Capacity, Bottom Repairable, 3000 psi Max, Threaded Connection, SAE 24 (1-7/8–12 UN) Fluid Port , SB 330 Series
Mi Item #07212694
MFR #SB330-54A1/112S-210C

Mfr description
SB330-54A1/112S-210C
  • HYDAC bladder accumulators can be installed vertically, at any angle, or horizontally depending on the application
  • HYDAC bladder accumulators consist of a welded or forged pressure vessel (shell), a bladder and ports for gas and a fluid inlet
  • The gas and fluid sides are separated by the bladder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,228.11/each

Specifications

Dimensions

  • Accumulator Weight
    330 lbs
  • Fluid Port
    SAE 24 (1-7/8–12 UN)
  • Overall Height
    78.300 in
  • Shell Diameter
    9.100 in

Details

  • Accumulator Capacity
    15.000 gal (US)
  • Bladder Material
    Buna N
  • Country Certification
    USA
  • Design
    Bottom Repairable
  • Fluid Port Material
    Carbon Steel
  • Gas Port
    Valve Version 4 (8V1 - ISO 4570)
  • Line Connection
    Threaded Connection
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    240 gpm
  • Maximum Operating Pressure
    3000 psi
  • Medium
    Mineral Oil
  • Min Operating Temperature
    5 °F
  • Mounting Position
    Any Angle
  • Port Gender
    Female
  • Repairable
    Repairable
  • Series
    SB 330
  • Shell Material
    Carbon Steel
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)