Motion
113183

BRADY
113183

Printing Label & Tape - Vinyl Material, 3.0000 in Roll Width, 100 ft Roll Length
MI ITEM #07223959
MFR #113183
Price$1,313.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113183

Printing Label & Tape - Vinyl Material, 3.0000 in Roll Width, 100 ft Roll Length
MI ITEM #07223959
MFR #113183

Mfr description
113183 PRINTER TAPE WHITE 3" X 100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,313.28/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Roll Width
    3.0000 in

Details

  • Adhesive Type
    Permanent
  • Applications
    Pipes, Equipment, Shelves
  • Color
    White
  • For Use With Printer
    MiniMark Printer
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Label Properties
    Permanent Adhesive Vinyl
  • Label/Media Format
    Continuous Tape
  • Material
    Vinyl
  • Material Properties
    Permanent Adhesive Vinyl

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)