Motion
113199

BRADY
113199

Printing Label & Tape - Vinyl Material, 0.5000 in Roll Width, 100 ft Roll Length
Mi Item #07223980
MFR #113199
Price$496.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113199

Printing Label & Tape - Vinyl Material, 0.5000 in Roll Width, 100 ft Roll Length
Mi Item #07223980
MFR #113199

Mfr description
113199 PRINTER TAPE RED 1/2" X 100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.80/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Roll Width
    0.5000 in

Details

  • Adhesive Type
    Permanent Adhesive
  • Applications
    Pipe Marking, Equipment Labeling, Shelf Labeling
  • Color
    Red
  • For Use With Printer
    MiniMark Printer
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Label Properties
    Permanent Adhesive Vinyl
  • Material
    Vinyl
  • Material Properties
    Permanent Adhesive Vinyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)