Motion
113204

BRADY
113204

Printing Label & Tape - MiniMark Series, Gloss Finish, Vinyl Material, 4.0000 in Roll Width, 100 ft Roll Length
Mi Item #07223982
MFR #113204
Price$1,473.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113204

Printing Label & Tape - MiniMark Series, Gloss Finish, Vinyl Material, 4.0000 in Roll Width, 100 ft Roll Length
Mi Item #07223982
MFR #113204

Mfr description
113204 PRINTER TAPE GREEN 4" X 100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,473.10/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Roll Width
    4.0000 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
  • Average Outdoor Durability
    8-10 years
  • Color
    Green
  • Finish
    Gloss
  • For Use With Printer
    MiniMark
  • Indoor Outdoor Use
    Outdoor
  • Label Properties
    Aggressive Adhesive, Harsh Environment, Outdoor Durable, Permanent Adhesive
  • Label/Media Format
    Continuous
  • Magnetic
    False
  • Material
    Vinyl
  • Material Number
    B-595
  • Material Properties
    Permanent Adhesive Vinyl
  • Max Service Temperature
    180 °F
  • Min Service Temperature
    -40 °F
  • Series
    MiniMark
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)