Motion
P550848
P550848 FILTER
Mi Item #07226066
MFR #P550848
Price$49.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550848 FILTER
Mi Item #07226066
MFR #P550848

Mfr description
P550848 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.70/each

Specifications

Dimensions

  • Outside Diameter
    93.20 mm
  • Overall Length
    213.40 mm
  • Thread Size
    1 to 14 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)