Motion
FG450089BEIG

Rubbermaid
FG450089BEIG

Utility Cart 500 lb. Capacity, 39\ inL x 17.9\ inW x 33-1/4\ inH
Mi Item #07227998
MFR #FG450089BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG450089BEIG

Utility Cart 500 lb. Capacity, 39\ inL x 17.9\ inW x 33-1/4\ inH
Mi Item #07227998
MFR #FG450089BEIG

Mfr description
FG450089BEIG H/D UTILITY CART
  • Won't rust, dent, chip, or peel
  • Rounded corners protect walls and furniture
  • Easy-access bottom shelf
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Wheel Diameter
    5 in
  • Overall Height
    33-1/4 in
  • Overall Length
    39 in
  • Overall Width
    17.9 in

Details

  • Cart Type
    Heavy Duty Flat Handle Utility Cart
  • Color
    Beige
  • Load Capacity
    500 lb.
  • Material
    High Density Structural Foam
  • Number Of Shelves
    2
  • Standards Met
    NSF, CSA, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)