Motion
11T044 ZIP 4-1/2X3/64 XXTREME WHEELS

WALTER SURFACE TECH
11T044 ZIP 4-1/2X3/64 XXTREME WHEELS

ZIP XXTREME™ WHEEL 4-1/2" X 3/64 PK 25
Mi Item #07231158
MFR #11T044 ZIP 4-1/2X3/64 XXTREME WHEELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11T044 ZIP 4-1/2X3/64 XXTREME WHEELS

ZIP XXTREME™ WHEEL 4-1/2" X 3/64 PK 25
Mi Item #07231158
MFR #11T044 ZIP 4-1/2X3/64 XXTREME WHEELS

Mfr description
11T044 ZIP 4-1/2X3/64 XXTREME WHEELS
  • Extreme life for more cuts per wheel;Lowest cost per cut in the industry; Extreme speed in both steel and stainless for best productivity; Walter continuously develops new technologies to improve cutoff wheel performances. The new ZIP XXTREME™ is the latest in product innovations from Walter, cementing Walter’s place as the industry leader. The ZIP XXTREME™ is the longest lasting cut-off wheel, boasting the lowest cost per cut compared to all other 3/64” thin cut-off wheels. Save time working on your projects, and save money using the ZIP XXTREME™ by getting the job done more efficiently. These cut-off wheels last up to 20% longer than other wheels in this category.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Weight
    0.09 lb
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    3/64 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Long Lasting Cutting Disc
  • For Use With
    Angle Grinder
  • Grade
    A-60-ZIPXX
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Manufacturer Upc Number
    662980307786
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Reinforcement Type
    Fiberglass Reinforced
  • Wheel Type
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)