Motion
CHJS5H

BROWNING
CHJS5H

Jaw Coupling Hub - Cplg Size: JS5H, Straight Jaw, Split Taper Bushed, Steel Material
Mi Item #07232061
MFR #CHJS5H
Price$362.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
CHJS5H

Jaw Coupling Hub - Cplg Size: JS5H, Straight Jaw, Split Taper Bushed, Steel Material
Mi Item #07232061
MFR #CHJS5H

Mfr description
CHJS5H JAW TYPE COUPLING HUB
  • Jaw Coupling Used with Bore Bushings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.84/each

Specifications

Dimensions

  • Bushing Size
    H
  • Coupling Overall Length
    3.2500 in
  • Coupling Size
    JS5
  • Coupling Size Code
    JS5H
  • Hub End Diameter
    2.5000 in
  • Length Through Bore
    1.25
  • Outside Diameter
    2.6875 in
  • Weight
    0.83

Details

  • Bore Type
    Split Taper Bushed
  • Coupling Type
    Jaw Coupling
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CHJS5H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289128433
  • Material
    Steel
  • Max Rpm
    600
  • Model
    JS
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CHJ
  • UPC_NO
    662289128433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)