Motion
NU 230 ECML/L4BC3

SKF
NU 230 ECML/L4BC3

Cylindrical roller bearings, single row, black oxide coating - Straight, 150 mm ID, 270 mm OD, 45 mm Width, CN Internal Clearance
MI ITEM #07248014
MFR #NU 230 ECML/L4BC3
List Price$5,567.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 230 ECML/L4BC3

Cylindrical roller bearings, single row, black oxide coating - Straight, 150 mm ID, 270 mm OD, 45 mm Width, CN Internal Clearance
MI ITEM #07248014
MFR #NU 230 ECML/L4BC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,567.88/each for your price

Overview

Mfr description
NU230 ECML/L4BC3 BEARING

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    CN
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Lubrication Type
    Non-Lubricated
  • Max Rpm
    4500 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    Black oxide
  • Series
    2
  • Weight
    25.2 lbs
  • Manufacturer Upc Number
    7316574956807
  • UPC_NO
    7316574956807
  • Material Element
    Bearing steel with black oxide coating
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text