Motion
CSN10N10N11
Low Carbon Steel Material, 1.0000 in Pipe Size
MI ITEM #07248557
MFR #CSN10N10N11
Your Price$45.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 1.0000 in Pipe Size
MI ITEM #07248557
MFR #CSN10N10N11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.42/each(List $56.77)

Overview

Mfr description
CSN-10N-10N-11 WELD COUPLER

Specifications

  • Pipe Size
    1.0000 in
  • Material
    Low Carbon Steel
  • Overall Length
    1.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text