Motion
CSN12N12N11
Low Carbon Steel Material, 1.2500 in Pipe Size
MI ITEM #07248559
MFR #CSN12N12N11
Your Price$52.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 1.2500 in Pipe Size
MI ITEM #07248559
MFR #CSN12N12N11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.23/each(List $65.29)

Overview

Mfr description
CSN-12N-12N-11 WELD COUPLER

Specifications

  • Pipe Size
    1.2500 in
  • Material
    Low Carbon Steel
  • Overall Length
    2.1300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text