1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
THT-1-728-10
Polyimide Material, Thermal Transfer, 0.7500 in Print Width, 0.2500 in Print Height, 10000 Total Labels
MI ITEM #
07249149
MFR #
THT-1-728-10
Your Price
$1,035.75
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY THT-1-728-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
THT-1-728-10
Polyimide Material, Thermal Transfer, 0.7500 in Print Width, 0.2500 in Print Height, 10000 Total Labels
MI ITEM #
07249149
MFR #
THT-1-728-10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,035.75
/each
(List
$1,988.65
)
Qty
Add to Cart
Overview
Mfr description
THT-1-728-10 0.75W X 0.25H
Specifications
Print Technology
Thermal Transfer
Printable Area Width
0.7500 in
Printable Area Height
0.2500 in
Number Of Labels
10000
Material
Polyimide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data