Motion
99817
24" X 18" MAGNETIC VINYL TOOL CONTROL SHEET/YELLOW
Mi Item #07249912
MFR #99817
Price$86.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" X 18" MAGNETIC VINYL TOOL CONTROL SHEET/YELLOW
Mi Item #07249912
MFR #99817

Mfr description
99817 24" MAGNETIC VINYL CUTOUT SHEET
  • Great for 5S and 6S applications
  • Trace tool outline with an erasable marker, cut, & apply to steel Kennedy VTC products
  • Four color options let you contrast and identify missing tools instantly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.53/each

Specifications

Dimensions

  • Depth
    18 in.
  • Height
    0.0625 in
  • Weight
    1 lbs
  • Width
    24 in.

Details

  • Color
    Yellow
  • Country of Origin
    US
  • Material
    Vinyl
  • Quantity
    1
  • Series
    VTC
  • UPC_NO
    024821998179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)