Motion
CJ42 SPIDER 98A RED URE

LOVEJOY INC
CJ42 SPIDER 98A RED URE

Jaw Coupling Spider - Curved Jaw, 9200 rpm
Mi Item #07250928
MFR #CJ42 SPIDER 98A RED URE
Price$164.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ42 SPIDER 98A RED URE

Jaw Coupling Spider - Curved Jaw, 9200 rpm
Mi Item #07250928
MFR #CJ42 SPIDER 98A RED URE

Mfr description
3JES-SLEEVE-10 PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.71/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.8100 in
  • Coupling Size Code
    3JES
  • Outside Diameter
    3.7400 in
  • Weight
    1.18 lbs

Details

  • Hub Material
    EPDM
  • Jaw Type
    Curved
  • Max Rpm
    9200 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    78, 8.81 N-m
  • Torque Rating (in-lb)
    78 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)